Beli alat rescue di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MSA Fall Rescue & Descent Equipment
    Mulai

    Rp20.999.900

    MSA Fall Rescue & Descent Equipment
    Deskripsi:
    Hooks on rescue poles grab the lifeline of a dangling worker to pull them toward the rescuer. Rescue poles extend the reach or a rescuer, allowing them to remain safe while retrieving a worker.
  2. Endlessafe Rescue Tool
    Mulai

    Rp4.499.900

    Endlessafe Rescue Tool
    Deskripsi:
    The Hooligan Tool / Halligan Tool is one of the world's most popular forcible entry tools. This tool is designed to pry, pound, puncture, twist, and cut open or remove all types of barriers between emergency service personnel and the ability to save a life.The head and claw are forged from high alloy steel, heat treated for maximum strength, then fitted to a stress proof bar. The bar has machine grooved non-slip grips.
  3. 3M DBI-SALA RollGliss Rescue Pole
    Mulai

    Rp11.999.900

    3M DBI-SALA RollGliss Rescue Pole
    atribut:
    • Product Series: Rollgliss
    • Product Type: Rescue Pole
    • Color: Red
  4. HOUSE BM Inside Cutter
    33%
    Mulai

    Rp1.399.900

    HOUSE BM Inside Cutter
    Deskripsi:
    -With the hexagonal spindle one-touch attachment and detachment using impact driver can be done, when the hexagonal spindle is removed, it can be fitted with a 100mm grinding disc directly.-To cut from the inside starting PVC pipe.-When cutting drain opening starting PVC pipe lower than floor surface.-Comments:Adaptive Cutting Size PVC Pipe VU40 to 200, VP-40 to 100.
  5. SPREW Extraction Tool
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  6. Bishamon Rescue Slider
    Mulai

    Rp32.999.900

    Bishamon Rescue Slider
    atribut:
    • Material: Aluminium, Steel, Rubber, Synthetic Fibre
    • Set Contents: Exclusive stand, Storage cover
    • Width (mm): 527
    • Depth (mm): 794
    • Height (mm): 1312
    • Accessories: Exclusive standStorage Cover
  7. JONARD TOOLS Alignment & Connector Tool
    Mulai

    Rp519.900

    JONARD TOOLS Alignment & Connector Tool
    Deskripsi:
    Connector tools make snug, stable connections between connectors and coaxial cable to enable strong signal transmission. They fit specific connector types and tighten or loosen the connector onto the cable.
  8. SUN RUN Hydraulic Flange Spreader
    Mulai

    Rp39.999.900

    SUN RUN Hydraulic Flange Spreader
    Deskripsi:
    SWR-40 Hydraulic Spreader-Only requests an access gap of 0.24inch (6mm)-Automatic mechanical retraction-Unique interlocking : no first step bending and risk of slipping out of joint
    atribut:
    • Max. Spread force (kN): 125
    • Tip Clearance (mm): 6
    • Max. Spread (mm): 81
    • Oil Capacity (cc): 78
  9. VENTMASTER Gas-Powered Handheld Concrete Saws
    Mulai

    Rp98.999.900

    VENTMASTER Gas-Powered Handheld Concrete Saws
    Deskripsi:
    Rescue saws are used by first responders to cut through infrastructure and automobile wreckage. Gas-powered saws create fumes and are used outdoors in well-ventilated areas.
    atribut:
    • UNSPSC: 46191605
    • Features: 14inch Diameter; 4650rpm; Cut Depth: 4-3/4inch
    • Motor Type: 2-Stroke Engine
    • Power Source: Gas Powered
    • Power (HP): 5
    • Blade Dia. (inch): 14
    • Cutting Type: Wet/Dry
    • Engine Type: Two Stroke
    • Fuel Type: Gasoline
    • Horsepower (HP): 5
    • Max. Cutting Depth (inch): 4-3/4
    • Maximum Blade Speed (rpm): 4650
    • Start Type: Pull-Cord (Recoil)
    • Tool Style: Handheld
  10. KRISBOW Bolt Cutter (Gunting Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp279.900

  11. FALLTECH Fall Rescue & Descent Equipment
    Mulai

    Rp18.999.900

    FALLTECH Fall Rescue & Descent Equipment
    atribut:
    • UNSPSC: 46182301
    • Color: Black; Orange
    • Includes: CarabinerCarrying Bag
    • Length (ft): 17
    • Line Material: Aluminium
    • Weight Capacity (lbs): 425
  12. TEKIRO Bolt Cutter (Gunting Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp179.900

    TEKIRO Bolt Cutter (Gunting Beton)
    Deskripsi:
    TEKIRO GUNTING BETON / GUNTING KAWAT / BOLT CUTTER / TOOLSUkuran: 12"TEKIRO BOLT CUTTER 12" Merupakan alat potong berbentuk gunting dengan ukuran jumbo berfungsi untuk memotong kawat, besi, gembok, dsb. Dengan momen yang besar. Terbuat dari material berkualitas dan awet.Fungsi : memotong kawat, besi, gembok, dllMaterial : CR-VDiemnsi : 300mm 48mm 17mmPilih varian sesuai dengan yang anda butuhkanORIGINAL TEKIRO
  13. Pertamina Ëngine Oil Fastron Techno 15W-50 API SN (LAM) (Oli Mesin)
    Mulai

    Rp109.900

    Pertamina Ëngine Oil Fastron Techno 15W-50 API SN (LAM) (Oli Mesin)
    Deskripsi:
    FASTRON TECHNO SAE 15W-50 adalah minyak lumas bensin berkualitas tinggi yang diformulasikan dengan base oil sintetik dan aditif berkualitas tinggi.TINGKATAN MUTUFASTRON TECHNO SAE 15W-50 memenuhi tingkatan mutu API SN.KEUNGGULAN1. Kekentalan ganda yang stabil yang memberikan akselerasi dan perlindungan optimal terhadap mesin pada saat start up dan operasi pada temperatur tinggi.2. Ketahanan yang tinggi terhadap oksidasi dan panas sehingga memperpanjang masa pakai pelumas.3. Mencegah pembentukan deposit pada piston dan menjaga kebersihan mesin sehingga memperpanjang umur mesin.4. Tingkat penguapan pelumas yang rendah sehingga pemakaian pelumas lebih irit dan menjamin pelumasan yang lebih optimalPENGGUNAANFASTRON TECHNO SAE 15W-50 direkomendasikan untuk kendaraan mesin bensin modern yang dilengkapi dengan system Direct Injection dan multikatup.
  14. Creality Printer 3D
    Mulai

    Rp3.499.900

    Creality Printer 3D
    Deskripsi:
    3D PRINTER Creality CR-10 MAX merupakan model terbaru (upgraded) dari Creality 3D Printer dengan print area 450 x 450 x 470 mm.
  15. DUPONT Protective Coverall Suit Tychem C (Pakaian/Baju  Pelindung Kerja)
    Mulai

    Rp639.900

    DUPONT Protective Coverall Suit Tychem C (Pakaian/Baju Pelindung Kerja)
    Deskripsi:
    DUPONT Baju Tychem C is innovative garments help provide protection against both chemical (concentrated inorganic chemicals and ultrafine particles) and biological hazards (meets EN 14126 requirements). Thanks to their ergonomic fit, they help wearers to
Daftar Harga alat rescue Terbaru October 2026
MSA Fall Rescue & Descent EquipmentRp20.999.900
Endlessafe Rescue ToolRp4.499.900
3M DBI-SALA RollGliss Rescue PoleRp11.999.900
HOUSE BM Inside CutterRp1.399.900
SPREW Extraction ToolRp349.900
Bishamon Rescue SliderRp32.999.900
NACHI Hydraulic EquipmentRp339.900
JONARD TOOLS Alignment & Connector ToolRp519.900
SUN RUN Hydraulic Flange SpreaderRp39.999.900
VENTMASTER Gas-Powered Handheld Concrete SawsRp98.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)